Yodogawa Electric Tool Mfg. Cartridge filter dust collector 0.75kW

Sebelum PPN:
Rp60.999.900
Spesifikasi
Current (A)3.6(50Hz)/3.5(60Hz)
Dust Capacity (L)10
Dust collection systemCartridge filter method
Filter2 sheets
Filtration Area (m²)(_Main filter) 2.5
Height (mm)690
Length (mm)578
Mass (kg)105
Maximum Static Pressure (kPa)1.81/1.96
Motor TypeFully enclosed outer fan type
Noise Level (dB(A))66/68
Noise Level (dB)66/68
Output (kW)0.75
Output Power (W)750
Power Consumption (W)750 (at 50/60Hz)
Power Input (V)3 phase 200
Width (mm)680

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cartridge filter type dust collector for general dust applications. Its large filter surface area ensures high dust collection efficiency and strong suction power. It features a non-woven fabric filter that resists clogging. The standard filter captures particles 5μm and larger (99.99% capture rate). It is also capable of 24/7 operation.
From connecting to various industrial machinery and powder processing equipment to dust collection for various polishing, powder transport, and bagging operations.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan