Yodogawa Electric Tool Mfg. Cartridge Filter Dust Collector

Sebelum PPN:
Rp90.999.900 - Rp119.999.900
Spesifikasi
Dust collection systemCartridge filter method
Motor TypeFully enclosed outer fan type
Power Input (V)3 phase 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cartridge filter type dust collector for general dust applications. Its large filter surface area ensures high dust collection efficiency and strong suction power. It features a non-woven fabric filter that resists clogging. The standard filter captures particles 5μm and larger (99.99% capture rate). It is also capable of 24/7 operation.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan