DEWALT Carry Bag

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.499.900
Spesifikasi
Allowable Load (kg)25
Dimensions (Length L x Width W x Height H) (mm)508x270x320
Dust/Water ProtectionIP54
Mass (kg)2.75
Material1680 denier tarpaulin, polymer (bottom)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1680 denier polyester with excellent water-repellent, dust-repellent and durability. The bottom of the fabric is a shock-resistant, waterproof and dustproof polymer material. Tarpaulin material is waterproof and dustproof (IP54 pocket included). High storage capacity with 36 pockets and holders. Open structure with foldable handle makes it easy to take things in and out. U-shaped zipper pull that is easy to use even when wearing gloves. Soft grip that reduces strain on the hands.

Ulasan Produk

Tidak ada ulasan