RS PRO Carbon Steel Hammer

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Fibreglass Curved Claw Hammer The RS PRO Fibreglass Claw Hammer is ideal for a wide range of tasks, including striking chisels with high impact force or extracting nails from other objects.
The hammer has an ergonomic fiberglass handle and is so strong it's practically indestructible.
The hammer head is made from carbon steel, making it extremely sturdy and extremely impact resistant.
This hammer has black rubber grips molded directly onto the shaft for excellent grip and control.
This hammer is a great tool that is a must-have in any DIY enthusiast or professional's toolbox.
Get the job done with quality, reliable tools.
Features and Benefits: This RS PRO fibreglass claw hammer is ideal for a variety of tasks, including pulling nails and forcing chisels and other parts The ergonomic handle is made from fibreglass, making it almost indestructible and absorbing impacts without affecting the user, which can cause fatigue when using the hammer over long periods of time It is also made from extremely strong carbon steel, making it extremely durable and impact resistant It has a black rubber grip moulded directly onto the handle shaft, providing a comfortable and easy grip The curved claw head is ideal for wedging under and removing nails, while the flat hammer head makes it versatile for a variety of commercial and domestic applications Uses: A claw hammer is a type of hammer with a head that has two sides, including a flat side and a claw.
The flat side is ideal for striking objects or materials with force.
The curved side claw is ideal for removing nails from objects.
Claw hammers are essential tools for professionals and hobbyists alike.
It is typically used in the following places:
Construction & Carpentry DIY & Renovations Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Head Type = Flat Head Material = Carbon Steel Handle Material = Fiberglass Overall Length = 340 mm
Weight = 450g

Ulasan Produk

Tidak ada ulasan