RS PRO Carbon Steel Crowbar, 600mm

Sebelum PPN:
Rp489.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Crowbar. This durable crowbar from RS PRO comes with low and chisel ends for maximum versatility.
This tool is made from high-quality carbon steel to provide the reliability needed for heavy-duty applications.
Features and Benefits Tool for prying up objects during removal or moving Made from high-quality carbon steel, this crowbar is strong and durable Claw and chisel tip Length: 600 mm Uses Crowbars, also known as pry bars or utility bars, can be used for a variety of purposes.
As the name suggests, it is great for applying leverage or pry bars.
Crowbars like this one are handy tools for demolition applications.
It can also be used to pry open crates and boxes, pry up woodwork, and move heavy objects.
Such is its versatility that crowbars have many other names, including pullers, lifting bars, and pry bars.
The fact that they have so many different names, suggesting so many different purposes, is proof that it is convenient to have a crowbar in your toolbox.
The claw end is great for removing nails, which requires more force than a claw hammer, and the chisel end is essential for getting the bar into tight gaps.
This crowbar is an essential tool for:
Construction workers DIY enthusiasts Mechanics The RS PRO advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Material = Carbon steel Overall length = 600 mm

Ulasan Produk

Tidak ada ulasan