DOGYU Carabiner hook compatible hammer

Sebelum PPN:
Rp849.900
Spesifikasi
Mass (g)675
Mounting Hole (mm)[Carabiner] 35 x 15
Opening Diameter (mm)DIA29
Overall Length (mm)315

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-touch attachment to carabiner. Wide carabiner attachment hole (inner diameter W35 x H15mm) Large contact area between handle hole and pipe.
The handle hole has a large contact area with the pipe, and the included anti-drop cord mounting bracket improves workability on site.
Hammer compatible with carabiner hooks.

Ulasan Produk

Tidak ada ulasan