Weicon Cable stripper No. 4-28 G

Sebelum PPN:
Rp539.900
Spesifikasi
Body MaterialGlass fiber reinforced polyamide
Mass (g)99
Overall Length (mm)175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can strip common round cables quickly, accurately and safely. The built-in swivel blade can automatically cut vertically and horizontally once set. It has a blade adjustment screw (at the bottom) that allows you to adjust the depth of the cut. The knife can be used to cut flat cables, ribbon cables, etc. The handle is ergonomically shaped and made of a material that prevents the hand from slipping.
Compatible with common round cables

Ulasan Produk

Tidak ada ulasan