Weicon cable stripper

Sebelum PPN:
Rp559.900
Spesifikasi
AS ONE Part Number65-0585-65
Body MaterialGlass fiber reinforced polyamide
Mass (g)98
Overall Length (mm)185
Range to Use (DIAmm)4~28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speedy vertical and horizontal cutting
Once set, the built-in swivel blade will automatically cut vertically and horizontally. Comes with a blade adjustment screw (at the bottom) that allows you to adjust the depth of cut. Can cut ribbon cables, etc. For stripping round cable jackets

Ulasan Produk

Tidak ada ulasan