Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Introducing the RS PRO spiral wrapping installation KT series and RS PRO split wrapping installation tool.
The primary purpose of these devices is to assist in the installation of spiral or split wraps used on cable bundles and electrical harnesses.
Made from polypropylene (PP), it is available in multiple sizes for cable wrap applications.
This is an essential tool for quick and easy installation.
How does it work? The spiral wrap installation tool is used to open a slit in the spiral wrap so the cable can be inserted into the opening.
The slide and feed action is easier than manually wrapping the cable.
Compatible KT series installation tools are commonly used with RS Pro KL series spiral wraps.
OptionsKT15BK-1 RS Part No. 204-4433 KL15BK Spiral Wrap Installation Tool KT20BK-1 RS Part No. 204-4435 KL20BK Spiral Wrap Installation Tool KT25BK-1 RS Part No. 204-4436 KL25BK Spiral Wrap Installation Tool KT32BK-1 RS Part No. 204-4437 KL32BK Spiral Wrap Installation Tool KT8BK-1 RS Part No. 204-4438 KL8BK Spiral Wrap Installation ToolApplications?Electronics and Electrical Installations?Computer Networks?Construction?AutomotiveWhy choose RS Pro Spiral Wrap Installation Tools?When it comes to wrapping cables we have the tools and accessories to help you get the job done reliably.
RS PRO doesn't come much better than this
The primary purpose of these devices is to assist in the installation of spiral or split wraps used on cable bundles and electrical harnesses.
Made from polypropylene (PP), it is available in multiple sizes for cable wrap applications.
This is an essential tool for quick and easy installation.
How does it work? The spiral wrap installation tool is used to open a slit in the spiral wrap so the cable can be inserted into the opening.
The slide and feed action is easier than manually wrapping the cable.
Compatible KT series installation tools are commonly used with RS Pro KL series spiral wraps.
OptionsKT15BK-1 RS Part No. 204-4433 KL15BK Spiral Wrap Installation Tool KT20BK-1 RS Part No. 204-4435 KL20BK Spiral Wrap Installation Tool KT25BK-1 RS Part No. 204-4436 KL25BK Spiral Wrap Installation Tool KT32BK-1 RS Part No. 204-4437 KL32BK Spiral Wrap Installation Tool KT8BK-1 RS Part No. 204-4438 KL8BK Spiral Wrap Installation ToolApplications?Electronics and Electrical Installations?Computer Networks?Construction?AutomotiveWhy choose RS Pro Spiral Wrap Installation Tools?When it comes to wrapping cables we have the tools and accessories to help you get the job done reliably.
RS PRO doesn't come much better than this
Feature
SpecificationTool Type = Sleeve Mounting Compatible Products = KS, KL Series Spiral Wrap Series = KT
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
