Osaka Jack Cable jack

Sebelum PPN:
Rp17.999.900
Spesifikasi
Base Dimensions (mm)LxW:680x250
Height (mm)To the hook: 252
Lifting Force (kN)20
OptionReel rods: 2-ton capacity (small) DIA45 x 1200mm, (large) DIA55 x 1200mm, 6-ton capacity DIA63 x 1800mm
Overall Height (mm)635
Stroke (mm)280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's foldable, making it convenient to carry around.
Because the contact width has been reduced, traffic obstruction will be minimized.
This is a specialized jack for drums used to wind up electrical wires and cables.
These are used as a pair.
Feature
Specification
*Adjustable extension (mm): - *Applicable drum diameter: DIA550 to DIA1050 *Lifting force (tf): 2

Ulasan Produk

Tidak ada ulasan