Shinohara Electric Cable Duct Cutter

Sebelum PPN:
Rp2.599.900
Spesifikasi
Blade Width (mm)22
Mass (g)475
Overall Length (mm)260
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a clipper dedicated to wiring ducts, and it is characterized by being able to cut the wire outlet with a single touch. In particular, when cutting the bottom, the blade was cut from the side many times with nippers, etc., and then finished with a file, but if you cut with a duct clipper, you can cut the duct up to 80 mm in height with one punch. You can do it.
By using the protruding part of the blade from the side of the duct, you can cut freely regardless of the height of the duct.
A tool dedicated to cutting electric wire outlets for PVC ducts.

Ulasan Produk

Tidak ada ulasan