Minoru Industries Cable cutter (copper wire) 38

Sebelum PPN:
Rp769.900
Spesifikasi
Applicable wire size0 (Zero)
Cutting Dimensions (mm)0 (Zero)
Dimensions (mm)0 (Zero)
Drilling Capacity0 (Zero)
Mass (g)155
Overall Length (mm)160
PerformanceIV/CV38mm2, VVF2.0mmx3 cores
Spare Blade Specification0 (Zero)
Suitable For0 (Zero)
Suitable Model0 (Zero)
Suitable Size0 (Zero)
Thickness that can be drilled (mm)0 (Zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ergonomically designed for incredible cutting performance; handle load reduced by 40% compared to the manufacturer's standard (patented).
Lightweight and easy to use with one hand, this tool cuts cables cleanly without deforming the cut end. The blade is precision forged from carbon tool steel and heat-treated to optimal hardness, ensuring long-lasting sharpness.
For copper wire only

Ulasan Produk

Tidak ada ulasan