Weicon Cable clip (stainless steel)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Overall Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used to cut, strip and crimp wire end ferrules from 0.5 to 4 mm Cu/Al wires. The high quality INOX steel stainless steel blade is 55 HRC and highly wear resistant. The fine serrations on the blade ensure a flat, slip-free cut. The impact resistant, non-slip two-component handle made of glass fiber reinforced plastic ensures safe operation.
For cutting copper and aluminum

Ulasan Produk

Tidak ada ulasan