Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Universal Double Key Box. RS PRO is the perfect solution for anyone who needs control cabinet keys.
Introducing this outstanding high quality double key box, a stunning piece of design and engineering with thoughtful features.
On closer inspection, the device feels good in the hand, offers a variety of locking options and has all the usual bits built in the box.
Why choose this universal double key box? This universal key wrench is extremely cool and contains the most common key profiles and bits used in lock systems.
All stored in a red secret compartment and opening on the device.
The ergonomic design is significantly superior to standard cross wrenches and cabinet key sets.
This is because the quality of the materials used is top notch.
It's easy to store and fits in your pocket, so you can take it with you from job to job.
Features and Benefits Cabinet keys and inch bits Multifunctional universal key box Large opening angle allows secure removal of inserts Drive identification mark Ergonomic shape for easy handling Double key length: 110 mm Weight: 165 Keys and bits Reinforced glass fibre plastic Zinc casting (GD-Zn) Keys and bits Square socket sizes: mm 7 mm 8 mm Triangular socket sizes: mm 8 mm 9 mm 10 mm Universal inch bit holder Conical: 3.5 mm PH2 Cross slot Slot: 1.0 mm 7 mm TX20 TX25 → 10 mm Hex Applications Electrical, gas and water cabinet closures Equipment locking systems Shutoff systems
Introducing this outstanding high quality double key box, a stunning piece of design and engineering with thoughtful features.
On closer inspection, the device feels good in the hand, offers a variety of locking options and has all the usual bits built in the box.
Why choose this universal double key box? This universal key wrench is extremely cool and contains the most common key profiles and bits used in lock systems.
All stored in a red secret compartment and opening on the device.
The ergonomic design is significantly superior to standard cross wrenches and cabinet key sets.
This is because the quality of the materials used is top notch.
It's easy to store and fits in your pocket, so you can take it with you from job to job.
Features and Benefits Cabinet keys and inch bits Multifunctional universal key box Large opening angle allows secure removal of inserts Drive identification mark Ergonomic shape for easy handling Double key length: 110 mm Weight: 165 Keys and bits Reinforced glass fibre plastic Zinc casting (GD-Zn) Keys and bits Square socket sizes: mm 7 mm 8 mm Triangular socket sizes: mm 8 mm 9 mm 10 mm Universal inch bit holder Conical: 3.5 mm PH2 Cross slot Slot: 1.0 mm 7 mm TX20 TX25 → 10 mm Hex Applications Electrical, gas and water cabinet closures Equipment locking systems Shutoff systems
Feature
SpecificationNumber of key profiles = 4
Key Type = Universal Key Body Material = Fiber Reinforced Plastic Finish = Zinc
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
