Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Maximum jaw capacity = 101mm
Minimum jaw capacity = 51mm
Finish = Black Oxidized
Overall length = 120 mm
Material = Chrome Vanadium Steel
RS Pro C-shaped hook wrench. From RS PRO, this high-quality C-hook wrench is the perfect hand tool for loosening retaining rings and adjusting chains.
The steel roll pin allows you to adjust the suspension fixity with the jaws, making it ideal for professional and general use.
Versatile and easy to use, this C-spanner can accommodate a wide range of nuts and bolt sizes, allowing you to tighten or loosen them without needing a special size spanner. The C-spanner is made from hardened and resistant chrome vanadium steel for long tool life and maximum safety when required.
; 828-0239 828-0239 is a 19 to 51 mm C-hook spanner; 828-0248 828-0248 is a 32 to 76 mm C-hook spanner; 828-0241 828-0241 is a 51 to 120 mm C-hook spanner; 828-0245 828-0245 is a chain adjustment C-hook spanner Features and Benefits Low profile design for working in tight spaces Pin hinge for smooth and reliable operation Lightweight design Drilled holes for attaching or storing lanyards Chrome vanadium with a black finish Applications C-hook spanners and wrenches are used primarily in the industrial and automotive industries to tighten and loosen nuts, fastener or bolt heads and retaining rings with adjustment slots.
These hardened and resistant adjustable C-style hook wrenches are designed primarily for use with retaining rings.
Ideal for use in bike suspension, rear wheel eccentrics and chain adjustments (4mm thick).
As such, they are useful tools for both professional and enthusiast mechanics.
It can also be used to disassemble and adjust complex machinery.
This makes the c spanner wrench a versatile wrench for the shop floor.
They are also suitable for plumbing and construction applications as they replace grips.
The RS PRO Advantage RS PRO aims to be the name to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Minimum jaw capacity = 51mm
Finish = Black Oxidized
Overall length = 120 mm
Material = Chrome Vanadium Steel
RS Pro C-shaped hook wrench. From RS PRO, this high-quality C-hook wrench is the perfect hand tool for loosening retaining rings and adjusting chains.
The steel roll pin allows you to adjust the suspension fixity with the jaws, making it ideal for professional and general use.
Versatile and easy to use, this C-spanner can accommodate a wide range of nuts and bolt sizes, allowing you to tighten or loosen them without needing a special size spanner. The C-spanner is made from hardened and resistant chrome vanadium steel for long tool life and maximum safety when required.
; 828-0239 828-0239 is a 19 to 51 mm C-hook spanner; 828-0248 828-0248 is a 32 to 76 mm C-hook spanner; 828-0241 828-0241 is a 51 to 120 mm C-hook spanner; 828-0245 828-0245 is a chain adjustment C-hook spanner Features and Benefits Low profile design for working in tight spaces Pin hinge for smooth and reliable operation Lightweight design Drilled holes for attaching or storing lanyards Chrome vanadium with a black finish Applications C-hook spanners and wrenches are used primarily in the industrial and automotive industries to tighten and loosen nuts, fastener or bolt heads and retaining rings with adjustment slots.
These hardened and resistant adjustable C-style hook wrenches are designed primarily for use with retaining rings.
Ideal for use in bike suspension, rear wheel eccentrics and chain adjustments (4mm thick).
As such, they are useful tools for both professional and enthusiast mechanics.
It can also be used to disassemble and adjust complex machinery.
This makes the c spanner wrench a versatile wrench for the shop floor.
They are also suitable for plumbing and construction applications as they replace grips.
The RS PRO Advantage RS PRO aims to be the name to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
