DEWALT Brushless Reciprocating Saw

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.399.900
Spesifikasi
CoefficientVibration coefficient 15 m/s²
Included AccessoriesTSTAK Kit Box
Mass (kg)2.3 (Main unit only)
Maximum Cutting Capacity (mm)Wood (300), Metal (DIA130), Plastic (DIA160)
Number of Stroke (times/minute)0-3,200
Overall Length (mm)393
Rated Voltage (V)DC18
Stroke (mm)28.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high torque for cutting woodworking up to 300mm thick. One-touch blade replacement. Comes with a high-brightness LED light that is convenient for working in dark places. The one-piece molded metal gear case firmly holds the gears and drive unit, increasing rigidity. The blade can be attached in both directions with one touch of the lever. The brushless motor reduces heat generation even during long hours of work, achieving stable performance.
Disconnect

Ulasan Produk

Tidak ada ulasan