Kilews Brushless Motor Mounted Electric Screwdriver Lever Start Type (Obeng Listrik)

Sebelum PPN:
Rp8.799.900
Spesifikasi
Length (mm)185
Mass (kg)0.285
Power Consumption (W)25
ROHS Directive (Corresponding to 10 Substances)Correspondence
Starting MethodLever start type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durability is greatly improved by adopting a brushless motor and eliminating internal contact. It contributes to the reduction of environmental load by quiet design without generation of carbon particles and compliance with RoHs. Worker-friendly soft grip.
* A separate SKP-32C controller is required.

Ulasan Produk

Tidak ada ulasan