DEWALT Brushless Impact Wrench

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900
Spesifikasi
AnvilSquare anvil: Approximately 13mm (1/2 inch)
CoefficientVibration coefficient 10 m/s²
Included AccessoriesTSTAK Kit Box: DCB184 (18V 5.0Ah battery) x 2, DCB1104 (4A charger) x 1
Mass (kg)1.67 (main unit only)
Rated Voltage (V)DC18
Tightening Torque (N m)136/406/812

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4 mode switching. Equipped with precision wrench mode, when rotating forward, it stops for 0.5 seconds just before the impact function is activated. When rotating in reverse, the rotation speed automatically decreases after loosening the nut with the impact function to prevent damage to the parts.

Ulasan Produk

Tidak ada ulasan