DEWALT Brushless compact cutter (main unit)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.299.900
Spesifikasi
Mass (kg)1.2
Maximum Torque (Nm)102
Overall Length (mm)381
Power Supplycordless
Rated Voltage (V)DC18
Type[Ratchet Head] Shield Head

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brushless motor provides up to 102Nm torque and a no-load speed of 0-300 rpm. Easily switch between 3/8" and 1/2" drives. Forward/reverse and variable speed give you control over your work. LED lights illuminate your work area. Trigger lock prevents accidental activation. Nylon housing is resistant to oils and solvents.

Ulasan Produk

Tidak ada ulasan