RS PRO Bit Screwdriver, Phillips and Flathead, Tip Sizes: 3/16", 9/32", PH1, PH2

Sebelum PPN:
Rp479.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flat head bit: 9/32 x 3/16 mm, Phillips head bit: Ph1 x Ph2.
RS PRO 4 Function Multi-Bit Driver. RS PRO's high-quality professional 4-in-1 multi-blade driver is designed to provide the highest quality for professional and DIY use.
Comes with interchangeable flathead and Phillips bits, making it ideal for most common screwdriver applications.
This driver comes with a blade that has a hexagonal center and a ball retention mechanism to hold the bit securely in place.
The specially shaped handle ensures comfortable, non-slip operation.
This driver is constructed from durable chrome-molybdenum vanadium steel and is heat treated to 55-60 HRC.
The cellulose acetate handle is virtually indestructible.
Features and Benefits: Ergonomically designed, comfortable acetate handle for easy handling and high torque Large contact surface of the blade inside the driver head Stylish red handle with sandblasted bits Durable material construction ensures a long service life Heat-treated steel with HRC 55 to 60 Typical Uses: This driver is primarily used by professional craftsmen, engineers and DIY enthusiasts.
A screwdriver is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a screwdriver is required for special tasks related to tightening or loosening fasteners.
Many common screwdriver types, such as flathead screwdrivers and cross recessed screwdrivers, are suitable for a wide range of uses.
The tip size determines whether the tool is suitable for the intended application.
Typical Applications: Machinery and Industrial Manufacturing Woodworking/Carpentry Fastening Wood to Metal Specialty drivers such as TORX, Hex and Tri-Wing are designed for specific applications such as:
Electronics Repair Open Consoles - Xbox / Playstation Open Cell Phones Open MacBook FAQ: Is this driver magnetized? No.
This driver is not magnetized but can be easily magnetized using magnetizers available from RS (e.g. 667-3471) Is this driver VDE certified?
This driver is not designed to operate under voltage and cannot be used with electrical equipment.
Feature
Specification
Driver Type = Bit Holder Driver Tip Type = Phillips, Flathead Tip Size = 3/16 inch, 9/32 inch, PH1, PH2
Overall length = 185 mm
Handle Material = Cellulose Acetate Blade Material = Chrome Vanadium Molybdenum Steel Blade Finish = Sandblasted

Ulasan Produk

Tidak ada ulasan

Halaman Terkait