BOLTSTER Bit Organizer with Carabiner 2.0

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)203.2x50.8x19.1
Mass (g)240
MaterialSpecial high-strength silicon
Maximum Resistant Temperature (°C)260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The storage area has increased by 75% compared to the previous model, and the length has been extended by only 2 inches. New slits have been added for fuses and washers, and non-magnetic storage is possible. The belt clip can be attached from four directions (top, bottom, left, and right) and does not interfere with workbenches or other surfaces. A belt clip with a locking function is used to prevent it from falling during work. Two ultra-strong magnets are built in, and the suction force is four times stronger than the previous model. It can be attached to vertical surfaces and overhead. It is resistant to chemicals, has high durability and high heat resistance, and can withstand harsh work environments.
For organizing small items at the work site
*This product uses powerful neodymium magnets and may affect pacemakers or electronic devices. Handle with care.
*For safety reasons, please do not store zippers that are longer than 1 inch (approximately 2.5 cm).

Ulasan Produk

Tidak ada ulasan