KOZUCHI Bit Holder Black

Sebelum PPN:
Rp149.900
Spesifikasi
ColorBlack
Mass (g)About 28
Overall Length (mm)About 110
Width (mm)About 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can use the bits you need immediately, and you'll never lose bits again.
There are many types of bits, and even the bits that tend to get lost can be attached and detached with a single touch.
Frequently used bits and sockets can be attached together to a belt.
Bit socket holder.
*Please do not hang anything weighing more than 500g in a single holder.
* Do not attach sharp objects such as iron drills or pilot hole drills to the holder.
*Do not use the tool for purposes other than its intended use.
*Do not use at high altitudes, as it may come off due to impact.
Feature
Specification
Working load (g): 500

Ulasan Produk

Tidak ada ulasan