Funasaw Bimetal BIM Series

Sebelum PPN:
Rp4.999.900 - Rp9.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a saw blade for contour machines that meets the requirements of high speed and high precision, and features excellent cutting performance and a long base life.
This is an ideal product that is particularly suitable for heavy cutting of difficult-to-cut materials, including die steel and stainless steel, and demonstrates high performance for a wide range of cutting.
Feature
Specification
*Width (mm): 10*Thickness: 0.65*Number of teeth (P): 18

Ulasan Produk

Tidak ada ulasan