Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Stainless Steel Knob. Brought to you by the trusted RS PRO brand, these stainless steel pliers are lightweight and versatile, making them ideal for precision applications.
These pliers have molded plastic bow handles and are spring-activated for fatigue-free use over extended periods of time.
These high-quality pliers are made from stainless steel, making them corrosion-resistant and long-lasting.
Stainless steel long nose pliers are ideal for electrical applications such as handling components in circuit board applications.
536-357 536-357 are bent nose pliers 536-341 536-341 are serrated flat nose pliers 536-335 536-335 are semi-round nose pliers Features and Benefits Stainless steel construction Moulded plastic grip handles with lightweight return spring 25mm long stainless steel jaws Moulded plastic grips with lightweight return spring Overall length 130mm Applications These long nose pliers can be used in a variety of applications where you need to grip fasteners or components or work securely with wire.
Spring return grips make them ideal for continuous motion applications.
These pliers are particularly suitable for substrate applications.
These pliers are a handy addition to your next toolbox.
Electricians Technicians Maintenance Engineers The RS PRO Advantage RS PRO aims to be the go-to brand when you're looking for reliability and value for money.
At RS, we have the products you need at great prices.
And with expert testing by RS, you can be sure you're getting the quality parts you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
Backed by RS PRO.
These pliers have molded plastic bow handles and are spring-activated for fatigue-free use over extended periods of time.
These high-quality pliers are made from stainless steel, making them corrosion-resistant and long-lasting.
Stainless steel long nose pliers are ideal for electrical applications such as handling components in circuit board applications.
536-357 536-357 are bent nose pliers 536-341 536-341 are serrated flat nose pliers 536-335 536-335 are semi-round nose pliers Features and Benefits Stainless steel construction Moulded plastic grip handles with lightweight return spring 25mm long stainless steel jaws Moulded plastic grips with lightweight return spring Overall length 130mm Applications These long nose pliers can be used in a variety of applications where you need to grip fasteners or components or work securely with wire.
Spring return grips make them ideal for continuous motion applications.
These pliers are particularly suitable for substrate applications.
These pliers are a handy addition to your next toolbox.
Electricians Technicians Maintenance Engineers The RS PRO Advantage RS PRO aims to be the go-to brand when you're looking for reliability and value for money.
At RS, we have the products you need at great prices.
And with expert testing by RS, you can be sure you're getting the quality parts you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
Backed by RS PRO.
Feature
SpecificationPliers type = Bent nose pliers Overall length = 130 mm
Tip shape = Right angle Jaw length = 25mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
