Shimatec Bearing removal tool

Sebelum PPN:
Rp42.999.900
Spesifikasi
Mass (kg)9.1
Set ContentsSupport beam with spindle x 1, ball adapter (A7 to A12) 2 each, pull rod x 2, extension rod x 2 (used when the shaft is long)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hole is drilled in the retainer, and the ball adapter is locked between the inner and outer rings of the bearing to lift it out. This allows for the removal of large ball bearings that are installed between the housing and the shaft. It is compatible with high-strength, high-quality Swiss-made ball bearings with inner diameters of 30-160mm (MAX shaft length: 500mm). Shielded type (Z-type) bearings can also be used by removing the seal. Weighing 9.1kg and housed in a compact case, it is easily portable to job sites.

Ulasan Produk

Tidak ada ulasan