RS PRO Bearing Puller, 50 to 250mm, Hydraulic

Sebelum PPN:
Rp6.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2/3 jaw RS PRO hydraulic gear puller set. Ergonomically designed, these RS PRO brand hydraulic pullers eliminate time-consuming and dangerous hammering, heating and prying while you work.
The use of controlled hydraulics minimizes damage to components and allows for easy one-person operation.
Things to consider when choosing the right puller for the job. When choosing the right puller for the job, consider using a 3-legged puller.
This provides better load distribution and is much safer to use.
The spread of the bearing puller. This is determined by the width of the part you are pulling.
The reach of the bearing puller must be equal to or greater than the depth of the part being removed. The force of the bearing puller will require more force if removing rusted parts or if there is a large contact area on the surface.
Consider selecting a puller that holds a thread diameter at least half the size of the shaft of the object you are removing.
Still unsure which puller to choose? Simply use the next largest - because standard bearing pullers slow down the job and nobody has time for that.
Features and Benefits. High-quality forged steel for exceptional reliability and service 2/3-way crosshead precision hydraulic controls for quick, efficient and safe pulling Supplied in a polypropylene carry case 3 x 3 position puller arm Maximum reach 160mm 10 tonne hydraulic power unit Portable. What this RS PRO hydraulic puller is: Auto repair shops Service companies Maintenance shops Mining Paper mills Chemical plants Shipping Offshore. RS PRO. RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Capacity = 50 -> 250 mm
Hydraulic force = 10.0t

Ulasan Produk

Tidak ada ulasan