RS PRO Bearing Puller, 5, 0.0 mm, 2 pcs, Hand

Sebelum PPN:
Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Long Arm Bearing Puller. Owned by the manufacturer, RS PRO, these bearing pullers are manufactured to extremely high specifications and subjected to rigorous testing beyond their listed load capacity.
The legs and beams are drop-forged from high-quality steel and heat-treated for strength and durability.
Things to consider when choosing the right puller for the job. Bearing puller spread. This is determined by the width of the part you are pulling.
The reach of the bearing puller must be equal to or greater than the depth of the part being removed. The force of the bearing puller will require more force if removing rusted parts or if there is a large contact area on the surface.
Consider selecting a puller that holds a thread diameter at least half the size of the shaft of the object you are removing.
Still unsure which puller to choose? Simply use the next largest - because standard bearing pullers slow down the job and nobody has time for that.
Features and Benefits. Two vanadium jaws for removing small bearings, gears, taps and bushings. Maximum bearing size: 50 mm. ARM spread -10 to -230 mm. Reach. Self-centering force. Drop forged legs with independent leaf springs. Prevents damage when shaft is pulled. Efficient and time-saving operation. Easy to use fine threads. Where you need this bearing puller? Automotive and engineering applications such as: Alternators Generators Domestic appliances Power tools and pumps. RS PRO. RS PRO is a brand name from the manufacturer, bringing you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Capacity = 5,0.0 mm
Use = Hand Quantity = 2

Ulasan Produk

Tidak ada ulasan