RS PRO Beam Clamp

Sebelum PPN:
Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Beam Clamp M10, Max Load 60 kgRS Pro's wear-resistant beam clamp is designed for threaded rod applications, providing support and safety on a range of structural beams.
Beam clamps allow for steel-to-steel connections between beams, eliminating the need for welding and drilling.
This clamp can be used to attach hanger rods to structures or objects for a variety of industrial applications.
This is especially useful in areas where heavy materials need to be handled.
This beam clamp has an M10 thread size and a maximum flange thickness of 18mm.
Made of steel, it is durable.
It is also resistant to corrosion.
This high strength clamp is an essential clamp for major construction sites and has a maximum load capacity of 60 kg.
The manufacturer's beam clamps are RoHS certified.
This means it contains minimal harmful substances.
In addition to industrial uses, it can also be used to hold scaffolding in place.
Features & Benefits Beam clamp Maximum flange thickness of 18 mm M10 thread size Maximum load capacity of 60 kg Made from steel with electroplated zinc finish Designed for threaded rod applications Suitable for construction and industrial applications Meets ASTM-B117-90 and DIN50021 standards for 72 hours Resistant to salt spray RS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great-value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Flange thickness = max. 18 mm
Nominal diameter = M10
Maximum load = 60kg
Material = Steel Maximum flange thickness = 18mm

Ulasan Produk

Tidak ada ulasan