Wako Trade BaSt-Ing Busting Electric Special Wedge VALFIX

Sebelum PPN:
Rp28.999.900
Spesifikasi
Height (mm)40
Mass (kg)1.4
Overall Length (mm)340
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A movable wedge manufactured by Busting GmbH of Germany.
The newest spindle wedge.
The lifting force is 15 tons or more, allowing it to be raised to a practical lift angle.
*These are wedges for felling trees.
*This product requires an impact wrench.
*We recommend using an impact wrench with performance equal to or better than the Makita TW700DRGX.
Feature
Specification
Suitable impact wrench type: MAKITA TW1001

Ulasan Produk

Tidak ada ulasan