DEWALT Backpacks

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.199.900
Spesifikasi
Allowable Load (kg)25
Dimensions (Length L x Width W x Height H) (mm)347x198x475
Dust/Water ProtectionIP54
Mass (kg)2.58
Material1680 denier tarpaulin, polymer (bottom)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1680 denier polyester fabric with excellent water-repellent, dust-repellent and durability; The bottom is made of impact-resistant, waterproof and dustproof polymer material; Tarpaulin material; Waterproof and dustproof (with IP54 pocket); High storage capacity with 43 pockets and holders; In addition to tools, gear and laptops can also be comfortably stored; U-shaped zipper pull that is easy to use even when wearing gloves; Ergonomically designed handle and shoulder strap for comfort.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait