Tsubaki model All stainless steel, fully polished nippers

Sebelum PPN:
Rp1.199.900
Spesifikasi
Mass (g)255
Overall Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The blade is made of high-carbon stainless steel with a mirror polish finish. The rivets are also made of stainless steel. The handle is also made of all stainless steel with a mirror polish finish, giving it a luxurious feel. Large rivets are used to prevent the blade from slipping. The handle has a hole for attaching a safety cord to prevent it from falling.
Suitable for a wide range of applications including machinery, assembly, and maintenance work.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Blade vent angle: 45 ° design

Ulasan Produk

Tidak ada ulasan