Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro 1/2 Inch Air Ratchet, 160 rpm, 95 NmThe RS Pro 1/2 Inch Air Ratchet makes tightening and loosening nuts and bolts on your engine or truck quick and easy.
This ratcheting socket air wrench features a soft-grip handle, a compact, sturdy operating lever and adjustable exhaust.
It offers fast deceleration and easy speed control, just push the progressive throttle lever.
This air ratchet is also lightweight at just 1.26 kg and is 293 mm long, allowing you to get the job done in tight spaces.
It has a maximum torque of 95 Nm and vibration of just 1.13 m/s2.
Changing the ratchet direction is intuitive thanks to the knurled forward/reverse knob on the head, and the ball-type retainer easily fits a variety of sockets into place.
The tool is powered by compressed air at 90 psi/6.2 bar pressure, supplying and exhausting to a standard 1/4 inch BSP threaded inlet using a minimum bore 3/8 inch hose.
Commonly used in the transportation and logistics sector.
Features & Benefits. Air ratchet. 1/2 inch drive. Maximum torque of 95 Nm. 1/4 inch BSP air inlet. Maximum allowable working pressure is 90 psi/6.2 bar. Recommended working pressure is 90 psi/6.2 bar. Average air consumption is 73.6 litres / 2.6 cu ft / min. Rotation speed 160 rpm. Vibration of 1.13 m/s2. Length 293 mm. Sound level of 91.6 dBA. Complies with American National Standards Institute electrostatic discharge Association S20.20:2014 and British Standard European Standard 61340-5-1:2007 standards. Static Control RS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great-value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
This ratcheting socket air wrench features a soft-grip handle, a compact, sturdy operating lever and adjustable exhaust.
It offers fast deceleration and easy speed control, just push the progressive throttle lever.
This air ratchet is also lightweight at just 1.26 kg and is 293 mm long, allowing you to get the job done in tight spaces.
It has a maximum torque of 95 Nm and vibration of just 1.13 m/s2.
Changing the ratchet direction is intuitive thanks to the knurled forward/reverse knob on the head, and the ball-type retainer easily fits a variety of sockets into place.
The tool is powered by compressed air at 90 psi/6.2 bar pressure, supplying and exhausting to a standard 1/4 inch BSP threaded inlet using a minimum bore 3/8 inch hose.
Commonly used in the transportation and logistics sector.
Features & Benefits. Air ratchet. 1/2 inch drive. Maximum torque of 95 Nm. 1/4 inch BSP air inlet. Maximum allowable working pressure is 90 psi/6.2 bar. Recommended working pressure is 90 psi/6.2 bar. Average air consumption is 73.6 litres / 2.6 cu ft / min. Rotation speed 160 rpm. Vibration of 1.13 m/s2. Length 293 mm. Sound level of 91.6 dBA. Complies with American National Standards Institute electrostatic discharge Association S20.20:2014 and British Standard European Standard 61340-5-1:2007 standards. Static Control RS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great-value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
SpecificationAir Tool Type = Air Ratchet Max Torque = 95Nm
Average air consumption = 73.6L/min
Air Inlet (BSP) = 1/4 inch Speed = 160 rpm
Length = 293mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
