RS PRO Air Sander

Sebelum PPN:
Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Pistol Polisher Set The RS Pro 3-inch Pistol Polisher Set is ideal for polishing paintwork in tight spaces or for a general glossy finish to car bodywork.
This pistol polisher set features a safety speed regulator that locks out the action to prevent accidental speed changes during use.
Features and Benefits. 2100 rpm slow speed for fine sanding. Safety speed regulator locks out operation to prevent accidental speed changes during use. Efficient, powerful motor for large-scale commercial applications. Low vibration and noise operation for safe and comfortable use. 3.5-inch accessory overlap backing pad prevents unwanted contact with vehicle body. Kit Contents. Pistol sander. 3-inch hook and loop (Velcro) backing pad. 3.5-inch yellow compound sponge pad. 3.5-inch white compound sponge pad. 3.5-inch lambswool buffing pad. Hex wrench
Feature
Specification
Sander type = Orbital sander mm
Speed = 2100rpm
Vibration level = 2.5m/s2
Weight = 810g
Air Inlet (BSP) = 1/4 inch

Ulasan Produk

Tidak ada ulasan