RS PRO Air Sander

Sebelum PPN:
Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Pistol-shaped Sander SetRS Pro Pistol-shaped Sander Set.
Ideal for priming paint in tight spaces or for painting small items.
Features and Benefits. 3mm random orbit for a swirl-free finish. 16,000 rpm. Safety speed regulator locks operation to prevent accidental speed changes. Efficient, powerful motor. Low vibration and noise operation for safety and comfort. Includes 2" and 3" interchangeable Velcro backing pads and three grades of sandpaper per size for maximum versatility. Kit Contents. Pistol Sander. 3" Hook/Loop (Velcro) Backing Pad. 2" Hook/Loop (Velcro) Backing Pad. 10 x 3" 320-grit sandpaper. 10 x 3" 400-grit sandpaper. 10 x 3" 600-grit sandpaper. 10 x 2" 320-grit sandpaper. 10 x 2" 400-grit sandpaper. 10 x 2" 600-grit sandpaper. Hex Wrench Application Information RS The Pro Pistol Sander Set is ideal for alloy wheel refurbishing and general cleaning and polishing in the smart repair and body repair industry.
Feature
Specification
Sander type = Orbital sander mm
Speed = 16000rpm
Vibration level = 6.4m/s2
Weight = 810g
Air Inlet (BSP) = 1/4 inch

Ulasan Produk

Tidak ada ulasan