Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Reversible Air Drill - Compact and no charging required.
They last for years and are competitively priced compared to power tools.
This is a brief overview of air drills, but we need to look into them further.
The manufacturer is proud to introduce its own branded RS PRO reversible air drill, characterised by its light weight (only 0.9 kg).
This makes a difference if your job requires drilling a lot of holes.
Attractive aluminum construction with speeds up to 1800 rpm, ideal for drilling, reaming and honing Drilling holes requires a reliable air compressor.
This compressor is very important for the safe and satisfactory operation of the air drill.
Check out our selection of air tools below from leading brands: DeWALT, SIP, Welding Star and CIF.
(182-8736) 182-8736 Welding Star 1.5 HP 24 L Air Compressor, 114 psi (244-2715) 244-2715 Welding Star 2 HP 50 L Air Compressor, 114 psi (386-7828CIF) 386-7828CIF 135 W 1 L Air Compressor, 6 bar, 14.5 kg CIF (386-7834) 386-7834 CIF 340 W 6 L Air Compressor, 8 bar, 21 kg (175-1191) 175-1191 DeWALT 0.4 HP 9.5 L Air Compressor, 9 bar (175-1190) 175-1190 DeWALT 0.4 HP 9.5 L Air Tool Accessory, 9 Bar The air drill is fully reversible and with an average air consumption of 4.28 cfm / 121.4 l/min, the pistol drill is a tool that can be used in garages and commercial applications.
The major advantage of air drills is their simpler construction compared to conventional electric drills.
This means fewer internal components and, combined with a high-quality air compressor, consistently powerful results.
Air drills produce less vibration than electric drills (manufacturer models have a vibration of 0.9 m/s 2 ), making them easier and safer to use.
Features and Benefits Air drill has rear exhaust from the handle Forward/reverse shift switch on the side Jacobs keyless chuck allows for quick drill changes in the chuck Screw down chuck Powerful air motor Ergonomic grip design for easy operation Positive trigger actuation Acoustic noise of 92.5 dBA Average air consumption: 4.28 cfm / 121.4 l/min Lightweight construction weighs 0.9 kg Recommended lubricant: 10 wt SAE oil High speed rotation up to 1800 rpm Adjustable speed trigger for precision work and features a thumb lever Switch drive direction with one finger 3-stage planetary gear system Magnesium body Applications Reversible air drills are easy to use and will definitely save you time during your work.
The ability to drill small diameter holes and reversible function for screwing using a drill or drilling from different angles is not an issue.
Air drills are also used for bus, truck and high volume tire work, as well as heavy equipment maintenance.
Frequently Asked Questions How do I remove the chuck from an air drill?
This exercise is fairly easy.
Press down firmly on the drill, insert the chuck key and press firmly on the mallet (turn counterclockwise) to loosen the drill chuck from the threaded spindle.
You can repeat this procedure several times to finally loosen the old drill chuck and reduce the chuck.
Why choose RS PRO? RS PRO is a family of manufacturers offering a wide range of high-quality, great value products for your projects.
RS PRO products are trusted by engineers all over the world and are rigorously tested to demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
They last for years and are competitively priced compared to power tools.
This is a brief overview of air drills, but we need to look into them further.
The manufacturer is proud to introduce its own branded RS PRO reversible air drill, characterised by its light weight (only 0.9 kg).
This makes a difference if your job requires drilling a lot of holes.
Attractive aluminum construction with speeds up to 1800 rpm, ideal for drilling, reaming and honing Drilling holes requires a reliable air compressor.
This compressor is very important for the safe and satisfactory operation of the air drill.
Check out our selection of air tools below from leading brands: DeWALT, SIP, Welding Star and CIF.
(182-8736) 182-8736 Welding Star 1.5 HP 24 L Air Compressor, 114 psi (244-2715) 244-2715 Welding Star 2 HP 50 L Air Compressor, 114 psi (386-7828CIF) 386-7828CIF 135 W 1 L Air Compressor, 6 bar, 14.5 kg CIF (386-7834) 386-7834 CIF 340 W 6 L Air Compressor, 8 bar, 21 kg (175-1191) 175-1191 DeWALT 0.4 HP 9.5 L Air Compressor, 9 bar (175-1190) 175-1190 DeWALT 0.4 HP 9.5 L Air Tool Accessory, 9 Bar The air drill is fully reversible and with an average air consumption of 4.28 cfm / 121.4 l/min, the pistol drill is a tool that can be used in garages and commercial applications.
The major advantage of air drills is their simpler construction compared to conventional electric drills.
This means fewer internal components and, combined with a high-quality air compressor, consistently powerful results.
Air drills produce less vibration than electric drills (manufacturer models have a vibration of 0.9 m/s 2 ), making them easier and safer to use.
Features and Benefits Air drill has rear exhaust from the handle Forward/reverse shift switch on the side Jacobs keyless chuck allows for quick drill changes in the chuck Screw down chuck Powerful air motor Ergonomic grip design for easy operation Positive trigger actuation Acoustic noise of 92.5 dBA Average air consumption: 4.28 cfm / 121.4 l/min Lightweight construction weighs 0.9 kg Recommended lubricant: 10 wt SAE oil High speed rotation up to 1800 rpm Adjustable speed trigger for precision work and features a thumb lever Switch drive direction with one finger 3-stage planetary gear system Magnesium body Applications Reversible air drills are easy to use and will definitely save you time during your work.
The ability to drill small diameter holes and reversible function for screwing using a drill or drilling from different angles is not an issue.
Air drills are also used for bus, truck and high volume tire work, as well as heavy equipment maintenance.
Frequently Asked Questions How do I remove the chuck from an air drill?
This exercise is fairly easy.
Press down firmly on the drill, insert the chuck key and press firmly on the mallet (turn counterclockwise) to loosen the drill chuck from the threaded spindle.
You can repeat this procedure several times to finally loosen the old drill chuck and reduce the chuck.
Why choose RS PRO? RS PRO is a family of manufacturers offering a wide range of high-quality, great value products for your projects.
RS PRO products are trusted by engineers all over the world and are rigorously tested to demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
Feature
SpecificationSpeed = 1800 r/min
Vibration level = 0.9m/s2
Chuck size = 10mm
Reversible Action = Yes Air Inlet (BSP) = 1/4 inch Length = 203mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
