Ryuhomaru Agricultural material garbage Cutting saw

Sebelum PPN:
Rp339.900
Spesifikasi
AS ONE Part Number64-9646-33
Blade Thickness (mm)0.7
Cutting Capacity (mm)PVC pipe: 100DIA Iron pipe: 25 Aluminum sash: 50 square plastic: 10 thickness
Number of Tips24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Agricultural material garbage is dismantled compactly! Supports, multis, Yoshizu, plastic tanks, buckets, seedling boxes, hoes, etc. are also OK!
1: Achieves sharpness and long life by special impact quenching.
2: Non-electrified nickel plating makes it hard to rust.
A gem made by Japanese craftsmen from domestic materials that can cut iron, wood, and plastic.
For cutting agricultural material waste such as vinyl materials, rubber hoses, weed-proof sheets, container boxes, etc.
* The value of cutting ability is a reference guide for the manufacturer. It depends on the usage situation.

Ulasan Produk

Tidak ada ulasan