Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO adjustable wrench, phosphate finish, PVC grip. Introducing the RS PRO adjustable spanner range.
This precision hardened adjustable wrench is made from high quality alloy tool steel for superior performance quality and long life.
Additionally, the thumb adjustment screw allows for quick and precise adjustment of jaw width.
Additionally, this wrench is phosphate plated, allowing it to be used in the harshest environments without compromising performance and quality.
This versatile wrench is an essential tool in any professional user or DIY enthusiast's toolbox.
Features and Benefits: This wrench features a 15 adjustable jaw set and fully hidden jaw shank, making it ergonomic for increased operator comfort Made from high-alloy tool steel for superior precision and professional performance whatever the application PVC handle makes it extremely comfortable and ergonomic, especially for extended use Phosphate treatment gives it a long-lasting, rust-resistant finish Spanner features low-profile parallel jaws and a 15° angle head Jaws are scaled in mm and metric A convenient eyelet on the handle allows the tool to be hung from a hook or lanyard. Uses: Adjustable wrenches are extremely versatile and can be used with a variety of fasteners in different sizes.
This makes it an essential hand tool for any profession that requires tightening or loosening bolts or pipe fittings.
These types of wrenches are primarily used for:
Piping Maintenance Machine Repair & Adjustment DIY. RS Pro.
< 192-3722 The maximum jaw size for 192-3722 is 20 mm and the maximum tool length is 150 mm
< 192-3723 192-3723 Jaw size up to 30 mm, maximum tool length 250 mm
< 200-6021 The maximum jaw size for the 200-6021 is 25 mm and the maximum tool length is 200 mm.
What advantages do adjustable spanners have over spanner sets? The main advantage of using adjustable spanners in a spanner set is convenience.
Precision wrench sets typically provide a more precise fit as the wrench sizes match directly with the corresponding nut or bolt.
However, when you are unsure of fitting and fastener sizes, adjustable wrenches are adaptable, portable and versatile, providing a high level of functionality for a wide range of applications with one tool.
The RS PRO Advantage. RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation. Standards and Certifications: DIN 3117 TS ISO 6787
This precision hardened adjustable wrench is made from high quality alloy tool steel for superior performance quality and long life.
Additionally, the thumb adjustment screw allows for quick and precise adjustment of jaw width.
Additionally, this wrench is phosphate plated, allowing it to be used in the harshest environments without compromising performance and quality.
This versatile wrench is an essential tool in any professional user or DIY enthusiast's toolbox.
Features and Benefits: This wrench features a 15 adjustable jaw set and fully hidden jaw shank, making it ergonomic for increased operator comfort Made from high-alloy tool steel for superior precision and professional performance whatever the application PVC handle makes it extremely comfortable and ergonomic, especially for extended use Phosphate treatment gives it a long-lasting, rust-resistant finish Spanner features low-profile parallel jaws and a 15° angle head Jaws are scaled in mm and metric A convenient eyelet on the handle allows the tool to be hung from a hook or lanyard. Uses: Adjustable wrenches are extremely versatile and can be used with a variety of fasteners in different sizes.
This makes it an essential hand tool for any profession that requires tightening or loosening bolts or pipe fittings.
These types of wrenches are primarily used for:
Piping Maintenance Machine Repair & Adjustment DIY. RS Pro.
< 192-3722 The maximum jaw size for 192-3722 is 20 mm and the maximum tool length is 150 mm
< 192-3723 192-3723 Jaw size up to 30 mm, maximum tool length 250 mm
< 200-6021 The maximum jaw size for the 200-6021 is 25 mm and the maximum tool length is 200 mm.
What advantages do adjustable spanners have over spanner sets? The main advantage of using adjustable spanners in a spanner set is convenience.
Precision wrench sets typically provide a more precise fit as the wrench sizes match directly with the corresponding nut or bolt.
However, when you are unsure of fitting and fastener sizes, adjustable wrenches are adaptable, portable and versatile, providing a high level of functionality for a wide range of applications with one tool.
The RS PRO Advantage. RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation. Standards and Certifications: DIN 3117 TS ISO 6787
Feature
SpecificationJaw capacity = 20mm
Explosion Proof = None Finish = Phosphate
Material = Carbon Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
