Autobahn 9.5SQ Starter Tool Set, Black, 46pcs

Sebelum PPN:
Rp7.099.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)[Bearing-type 2-drawer toolbox] 435 x 240 x 220
Mass (kg)12.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3/8" DR. 46-piece starter tool set. A starter tool set of a suitable size for mobile and on-site service.
This portable, two-tiered, bearing-type toolbox contains a carefully selected set of tools in a 9.5mm drive starter tool kit, making it convenient for travel.
Equipped with a Smart Head Ratchet (MHR-3) as standard. Even smarter than conventional compact heads! Achieves slim and high torque.
The EVA resin tray features a sophisticated black color. It's flexible and includes size markings, making it extremely convenient for organizing tools.
The bearing-type drawers slide lightly and smoothly.
Ideal for car maintenance and other applications.
*Please do not use the tool for purposes other than its intended use, as this is dangerous.
*Please use bolts and nuts that match the correct size.
*Please do not put your weight on it with your feet.
*Do not insert pipes or other objects into the device.
*Do not strike or hit the product with a hammer or other object.
*Product specifications are subject to change without notice. *We do not deliver to private residences (detached houses or apartment buildings).
Feature
Specification
*Drive size: 9.5mm *9-piece ball-point key wrench set with extractor function: Three-sided shape (highly effective when dealing with stripped screws). *Includes round magnetic tray

Ulasan Produk

Tidak ada ulasan