RS PRO 8 Piece Socket Set, 9.53 mm (3/8 Inch)

Sebelum PPN:
Rp929.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 3/8 Inch Square Drive Hex. This RS PRO hex is a reliable product as all bits are made from S2 steel and are hardened and resistant for heavy duty applications.
Each bit has a 3/8 inch square drive that is compatible with appropriate screwdrivers and power tools.
The bits and adapters are housed in a rail-mounted bar that can be used on a wall or in a roller cabinet.
; 262-0331 262-0331 is a 6 piece 1/2 inch square drive hex bit set; 262-0325 262-0325 is a set of 7 1/2 inch square drive hex bits; 262-0319 262-0319 is an 8 piece 3/8 inch square drive hex bit set Features & Benefits Durable hex bits Bit adapter for use with 3/8 inch drivers and adapters Mounts on convenient mounting rail All bits are 50mm long Applications Hex screws can be used in everything from car maintenance to furniture assembly.
This hex driver bit set is a valuable addition to any professional tool kit, from maintenance engineers to mechanics.
What are the advantages of hex screws? Hex socket screws or hex screws allow a driver to apply more torque than regular screws, making them easier to loosen and tighten.
Although not as common as slotted or Phillips head screws, hex screws are actually easy to manufacture, simple to operate, and effective to work with.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
All sockets are made from chrome vanadium steel and screwdriver bits are made from S2 steel, hardened and resistant for heavy duty use All blade lengths are 50 mm Rail fixing bars can be wall mounted or used in storage cabinets with rollers
Feature
Specification
Socket Set Type = Bit Socket Set Drive Size = 9.53 mm (3/8 Inch)
Inches or meters = Metric
Quantity = 8
Socket Head Type = Hex Bit Ratchet Included = No Socket Size = 3 to 12mm
Material = Chrome Vanadium Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan

Halaman Terkait