Autobahn 7-Drawer Deluxe Roller Cabinet, Red

Sebelum PPN:
Rp25.999.900
Spesifikasi
Allowable Load (kg)[Casters (4 pieces)] 1000
Dimensions (Length L x Width W x Height H) (mm)[Bearing-type 7-drawer roller tool cabinet] 825 x 460 x 975 mm [Drawer dimensions] 723 x 406 x 75 mm / 723 x 406 x 150 mm
Drawer Load Capacity (kg)About 70
Mass (kg)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ample storage space, deluxe wide type! The drawers use a bearing system.
The '26701DRD' is a deluxe roller cabinet with a wide body that can store long items horizontally. The drawers use a light and smooth bearing system, and it also features a new locking mechanism to prevent accidental opening.
Ideal for car maintenance and other automotive repair work. Perfect for storing repair tools.
*This product is heavy, so delivery will be curbside only. Please ensure you have sufficient personnel and equipment such as a forklift available for unloading.
*Please do not use the tool for purposes other than its intended use, as this is dangerous.
*Please use bolts and nuts that match the correct size.
*Please do not put your weight on it with your feet.
*Do not insert pipes or other objects into the device.
*Do not strike or hit the product with a hammer or other object.
*Product specifications are subject to change without notice. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan