Autobahn 75-piece Deluxe Tool Set (9.5SQ) with included accessories (Black)

Sebelum PPN:
Rp38.999.900
Spesifikasi
Mass (kg)62
Set Contents(Partial list) *DR. Wave socket *DR. Wave deep socket *DR. Spark plug socket *DR. Free angle universal joint *DR. Hex bit socket and others, totaling 75 pieces.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3/8" DR. 75PC. Deluxe Tool Set. This deluxe tool set features a selection of tools in a 7-drawer bearing tool cabinet. It includes a wide range of items such as "DR. Wave Sockets," "Double Flex Lock Gear Wrenches," and a "Magnetic Round Tray."
The bearing-type drawers slide lightly and smoothly.
Ideal for car maintenance and other applications.
*This product is heavy, so delivery will be curbside only. Please ensure you have sufficient personnel and equipment such as a forklift available for unloading.
*Please do not use the tool for purposes other than its intended use, as this is dangerous.
*Please use bolts and nuts that match the correct size.
*Please do not put your weight on it with your feet.
*Do not insert pipes or other objects into the device.
*Do not strike or hit the product with a hammer or other object.
*Product specifications are subject to change without notice. *We do not deliver to private residences (detached houses or apartment buildings).
Feature
Specification
Bearing-type 7-drawer roller cabinet: L677 x W459 x H1000mm / Drawer dimensions: L569 x W397 x H75mm x 5 / L569 x W397 x H154mm x 2

Ulasan Produk

Tidak ada ulasan