RS PRO 7 piece spanner set

Sebelum PPN:
Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 7-piece ratcheting wrench set. This combination wrench set from RS PRO is a robust tool set suitable for a variety of uses by professionals and hobbyists.
This tool has an open-end wrench on one side and a ratchet wrench on the other, making it two-in-one.
The ratchet combination wrench is made of chrome vanadium steel, which has excellent load-bearing capacity, hardness and corrosion resistance.
This makes this a robust and reliable tool that guarantees a long service life even in harsh environments.
High quality materials allow safe operation even with high torque.
Features & Benefits Ratcheting box wrench requires only 6° of clearance 72-tooth ratcheting box head Made from chrome vanadium steel with a bright chrome finish manufactured to ANSI standards Combines a ratcheting spanner and an open-end spanner Metric size Constructed in a lightweight plastic tool organizer Uses This hand tool, known as a wrench in the US and Canada, is specifically designed to tighten and loosen fixtures and fasteners that correspond to specific metric sizes.
The open-end wrench end can be rotated from either end of the fitting, and the ratchet wrench end allows for full grip of the fastener where space is limited.
This makes the tool very versatile and can be used in a number of professions, including:
Plumbing Automated Machinery Engineering Machinery Operation What is the difference between a ratchet spanner and a ring spanner? Unlike a ring spanner, a ratchet allows you to apply torque in only one direction.
This means you can reset the tool position without actually loosening the fixture or fixture.
This allows for more comfortable and faster rotation.
However, ratchet rings are not as sturdy as fixed ring spanners and may not be able to transmit as much torque.
Why choose RS PRO? RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
Specification
Set type = Ring spanner set Set size = 8 -> 18 mm
Quantity = 7
Material = Chrome Vanadium Steel
VDE/1000V Certification = None Finish = Chrome

Ulasan Produk

Tidak ada ulasan