KAHARA 6.5-inch Heavy Duty Aluminum Pliers, Double Color

Sebelum PPN:
Rp1.599.900
Spesifikasi
Overall Length (mm)185
Weight (g)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(Lightweight and Rigid Frame)High-grade aluminum with titanium-coated jaws. Features a split tip and curved handle for a comfortable grip. (Replaceable Tungsten Blade)Sharp enough to cut braided lines without tension. Replace the blade after years of use to ensure KAHARA pliers continue to provide the same level of cutting sharpness that anglers have relied on. (Unique Sheath)Attaches to seat poles or life jackets, keeping Kahara pliers conveniently ready when you're "catching the big one."
* Compatible with split rings with an inner diameter of 3.5mm or more * Dedicated holder included * Mountain-cut structure is used at the joint between the tip and the body for increased durability * Lightweight 128g aluminum alloy body * Rust-resistant! Stainless steel tip with titanium coating * Split ring opener attached to the tip for convenient hook replacement * Standard equipped with a 3-way multi-holder for use in various situations * Tungsten steel cutter for easy cutting of PE line * Equipped with an eye tuner, compatible with 3 different sizes
*Some images may be representative images; please carefully check the listed color, specifications, etc.

Ulasan Produk

Tidak ada ulasan