Autobahn 51-piece tool kit, black, 12.7 sq.

Sebelum PPN:
Rp13.999.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)[Bearing-type 2-drawer toolbox] 555 x 240 x 220
Mass (kg)18.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1/2" DR.51PC. Original Tool Set. A 12.7mm drive tool set is now available in the Autobahn Tool Kit series!
This tool is ideal for medium and large vehicles that require high torque, as well as for maintenance of undercarriage and other components.
Equipped with a reinforced long flex handle as standard. The long type, with a total length of 450mm, is recommended for easier torque application.
The EVA resin tray features a sophisticated black color. It's flexible and includes size markings, making it extremely convenient for organizing tools.
The bearing-type drawers slide lightly and smoothly.
Ideal for car maintenance and other applications.
*Please do not use the tool for purposes other than its intended use, as this is dangerous.
*Please use bolts and nuts that match the correct size.
*Please do not put your weight on it with your feet.
*Do not insert pipes or other objects into the device.
*Do not strike or hit the product with a hammer or other object.
*Product specifications are subject to change without notice. *We do not deliver to private residences (detached houses or apartment buildings).
Feature
Specification
*Drive size: 12.7mm *9-piece ball-point key wrench set with extractor function: Three-plane shape (highly effective when dealing with stripped screws). *Reverse gear wrench: The box end has a stopper ring to securely hold nuts. Go-through socket can be attached, and the through-type design makes it easy to handle long, protruding bolts. *Includes a round magnetic tray

Ulasan Produk

Tidak ada ulasan