SLOKY 3-Way Driver Attachment

Sebelum PPN:
Rp249.900
Spesifikasi
Accuracy (%)±10
Mass (g)22 (main unit only)
Overall Length (mm)69
Square Drive (mm[inch])6.35[1/4]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with various 1/4" hex bits and handles. Features a highly functional shape and durable round body. Lightweight and compact. Three drive ports are equipped with magnets. Three torque adapter insertion points, each with a magnet for secure holding. Standard bits can also be used. The biggest advantage is "overtightening prevention." Prevents damage to screws and tools, ensuring proper tightening. A "click" sound is emitted when the set torque value is reached. The adapter will spin freely even if the screw is continued to be tightened, preventing the tightening torque from increasing.
*This is the main unit only. The adapter is not included.

Ulasan Produk

Tidak ada ulasan