Autobahn 35-Piece 1/4" Drive Mini Ratchet Stubby Socket & Bit Set

Sebelum PPN:
Rp1.499.900
Spesifikasi
Case Dimensions (mm)78x131x41
Mass (g)443

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stored in a lightweight, sturdy, and compact case.
6.35mm drive size
Achieves the most compact head in its class! 72 teeth (5 degrees) (1/4" stubby micro bit ratchet) *Bits can be attached directly. Additionally, using the included socket adapter, it can be used as a stubby ratchet with sockets.
This stubby socket is more compact than conventional sockets in both height and outer diameter, making it ideal for use in narrow and tight spaces.
Ideal for car maintenance and other applications.
*Please do not use the tool for purposes other than its intended use, as this is dangerous.
*Please use bolts and nuts that match the correct size.
*Do not put your weight on it with your feet.
*Do not insert pipes or other objects into the device.
*Do not strike or hit the product with a hammer or other object.
*Product specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan