RED EAGLES 3/8" plug-in impact air ratchet wrench

Sebelum PPN:
Rp2.599.900
Spesifikasi
Air Consumption (L/minute)70
ColorBlack
Length (cm)16.2
Mass (g)500
Maximum Torque (Nm)54
SizeInsert size: 3/8\" inch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Just like with an air impact wrench, there is no recoil in the wrist when tightening is complete, allowing you to tighten bolts and nuts with confidence.
Various maintenance work, tightening and loosening bolts and nuts on equipment and vehicles, etc.
Feature
Specification
Allowable air pressure: Less than 0.7

Ulasan Produk

Tidak ada ulasan