RS PRO 3/8 inch 40 piece socket set

Sebelum PPN:
Rp4.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
40-piece flexible head ratchet set. From RS Pro, these high-quality sockets with flexible head ratchets ensure durability and a long life.
Designed for commercial use and made from high-quality steel for increased durability and corrosion resistance.
The wrench has a comfortable grip and a forward/reverse lever.
It comes in a compact, durable case for easy storage and transport.
Features and Benefits: Made from durable, high-grade steel Ergonomic soft grip for comfortable use and reduced user fatigue Professional-grade, high-quality flexible head ratchet wrench with forward and reverse action Comes in a compact storage case All-in-one set with two extensions and a compact bit set for any job Typical Uses: This socket set is primarily used by professional tradesmen, mechanics, or DIY enthusiasts.
Socket sets can be used in situations or specialised jobs where sockets are required for specialised tightening or loosening work, such as:
Maintenance Construction Home DIY Mechanic/Auto Repair Shop FAQ: Why choose this set? This kit offers a wide range of sockets in a compact and reliable tool for professional and DIY use.
The flexible head ratchet handle allows you to tighten, loosen or simply adjust comfortably at home or at work.
Please tell me what's included in the set.
1 x 3/8" ratchet handle 11 x 3/8" sockets: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm 3 x 4 flathead bits: 2.5, 3, 4, 5 mm 3 x Phillips bits: PH0, PH1, PH2, PH3 3 x Pozidriv bits: PZ0, PZ, PZ2, PZ3 10 x Torx Security: T7, T8, T9, T10, T15, T20, T25, T27, T30, T40 2 x 3/8" extension bars: 45, 150 mm 2 x hex bit adapters: 1/4 x 1/4, 3/8 x 1/4"
Feature
Specification
Socket Set Type = Standard Socket/Bit Set Drive Size = 3/8" Inch or Metric = Metric
Quantity = 40
Ratchet Included = Yes Finish = Chrome Material = Alloy Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan