Autobahn 25-Piece Mini Ratchet & Bit Set

Sebelum PPN:
Rp729.900
Spesifikasi
Case Dimensions (mm)78x132x40
Content* 1/4\" Square Drive Mini Ratchet * 1/4\" Square Drive Screwdriver Bits (Total Length 16mm): +No. 1, 2, 2, 3 / -3, 4, 5, 6 / Hex 3, 4, 5, 6 / Tamper-Proof Torx TH10, 15, 20, 25, 27, 30 / Tamper-Proof Torx T10, 15, 20, 25, 27, 30
Mass (g)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
25-piece set of 1/4" drive bits and short sockets.
The MR-225B is a 25-piece mini ratchet set with short bits measuring 16mm in length, making it easy to use even in tight spaces.
Ideal for car maintenance and other applications.
*Please do not use the tool for purposes other than its intended use, as this is dangerous.
*Please use bolts and nuts that match the correct size.
*Do not put your weight on it with your feet.
*Do not insert pipes or other objects into the device.
*Do not strike or hit the product with a hammer or other object.
*Product specifications are subject to change without notice.
Feature
Specification
■ A short bit with a total length of 16mm, making it easy to use even in tight spaces.

Ulasan Produk

Tidak ada ulasan