RS PRO 250mm Wrench

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO adjustable wrench, phosphate finish, PVC grip. Introducing the RS PRO adjustable spanner range.
This precision hardened adjustable wrench is made from high quality alloy tool steel for superior performance quality and long life.
Additionally, the thumb adjustment screw allows for quick and precise adjustment of jaw width.
Additionally, this wrench is phosphate plated, allowing it to be used in the harshest environments without compromising performance and quality.
This versatile wrench is an essential tool in any professional user or DIY enthusiast's toolbox.
Features and Benefits: This wrench features a 15 adjustable jaw set and fully hidden jaw shank, making it ergonomic for increased operator comfort Made from high-alloy tool steel for superior precision and professional performance whatever the application PVC handle makes it extremely comfortable and ergonomic, especially for extended use Phosphate treatment gives it a long-lasting, rust-resistant finish Spanner features low-profile parallel jaws and a 15° angle head Jaws are scaled in mm and metric A convenient eyelet on the handle allows the tool to be hung from a hook or lanyard. Uses: Adjustable wrenches are extremely versatile and can be used with a variety of fasteners in different sizes.
This makes it an essential hand tool for any profession that requires tightening or loosening bolts or pipe fittings.
These types of wrenches are primarily used for:
Piping Maintenance Machine Repair & Adjustment DIY. RS Pro. 192-3722 192-3722 has a maximum jaw size of 20mm and a maximum tool length of 150mm 192-3723 192-3723 has a maximum jaw size of 30mm and a maximum tool length of 250mm 200-6021 200-6021 has a maximum jaw size of 25mm and a maximum tool length of 200mm.
What are the advantages of adjustable spanners over spanner sets? The main advantage of using adjustable spanners in a spanner set is convenience.
Precision wrench sets typically provide a more precise fit as the wrench sizes match directly with the corresponding nut or bolt.
However, when you are unsure of fitting and fastener sizes, adjustable wrenches are adaptable, portable and versatile, providing a high level of functionality for a wide range of applications with one tool.
The RS PRO Advantage. RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation. Standards and Certifications: DIN 3117 TS ISO 6787
Feature
Specification
Jaw capacity = 30mm
Overall length = 250 mm
Handle Type = Plastic

Ulasan Produk

Tidak ada ulasan